missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ PharmaPure™ L/S™ Precision Pump Tubing
Protect fluid purity with PharmaPure™ tubing. Masterflex™ PharmaPure™ L/S™ Precision Pump Tubing features ultra-low spallation, ideal for sensitive and costly fluids and for filtration applications.
Brand: Masterflex™ 06435-14
This item is not returnable.
View return policy
Description
Tubing is custom Extruded to fit Masterflex™ Pumps. Engineered for long life in peristaltic pump applications.- Nontoxic and non-hemolytic with excellent biocompatibility
- Long life under pressure up to 60 psi (4 bar)
- Low extractables and low gas permeability
- Meets USP Class VI criteria
- FDA compliant
- Pharmaceutical biotech, and food applications
- Opaque off-white
Specifications
Pump Tubing | |
1.6 mm | |
760 cm | |
-51°C | |
0.21 to 130mL/min. | |
Low | |
40 psi | |
132°C |
Autoclavable | |
PharmaPure | |
pharmaceutical, biotech and food applications | |
14 | |
8.8 m | |
Opaque Off-white | |
660 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction