missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ PharmaPure™ L/S™ Precision Pump Tubing
Protect fluid purity with PharmaPure™ tubing. Masterflex™ PharmaPure™ L/S™ Precision Pump Tubing features ultra-low spallation, ideal for sensitive and costly fluids and for filtration applications.
167.00 € - 441.00 €
Specifications
Product Type | Pump Tubing |
---|---|
Autoclavable | Autoclavable |
Material | PharmaPure |
Overall Length (Metric) | 760 cm |
For Use With (Application) | pharmaceutical, biotech and food applications |
Product Code | Brand | Tubing Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Tubing Size | Price | Quantity & Availability | |||||
11816753
|
Masterflex™
06435-13 |
13 |
167.00 €
Each |
Estimated Shipment: 24-02-2025
Log in to see stock. |
|||||
11826753
|
Masterflex™
06435-14 |
14 |
441.00 €
Each |
Estimated Shipment: 30-01-2025
Log in to see stock. |
|||||
11836753
|
Masterflex™
06435-16 |
16 |
187.00 €
Each |
Estimated Shipment: 30-01-2025
Log in to see stock. |
|||||
11856753
|
Masterflex™
06435-17 |
17 |
277.00 €
Each |
Estimated Shipment: 04-02-2025
Log in to see stock. |
|||||
11846753
|
Masterflex™
06435-25 |
25 |
304.00 €
Each |
Estimated Shipment: 14-02-2025
Log in to see stock. |
|||||
11866753
|
Masterflex™
06435-18 |
18 |
296.00 €
Each |
Estimated Shipment: 24-02-2025
Log in to see stock. |
|||||
Description
Tubing is custom Extruded to fit Masterflex™ Pumps. Engineered for long life in peristaltic pump applications.- Nontoxic and non-hemolytic with excellent biocompatibility
- Long life under pressure up to 60 psi (4 bar)
- Low extractables and low gas permeability
- Meets USP Class VI criteria
- FDA compliant
- Pharmaceutical biotech, and food applications
- Opaque off-white
Specifications
Pump Tubing | |
PharmaPure | |
pharmaceutical, biotech and food applications | |
Low | |
132°C |
Autoclavable | |
760 cm | |
-51°C | |
Opaque Off-white |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title