missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ L/S™ Fixed-Speed Drive, 230 VAC/50 Hz Models

Deliver consistent, repeatable flow rates with these drives. Masterflex™ L/S™ Fixed-speed Drive are stackable and ideal for lab, field or process feed applications. Select from seven speeds based on flow rate or number of heads required.

Brand:  Masterflex™ 07542-12

 View more versions of this product

Product Code. 11852593

  • 539.00 € / Each
Estimated Shipment: 20-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Drives accept five different pump head types: Standard, Easy-Load™, Easy-Load™ II, Easy-Load™ 3 and Cartridge pump heads.
  • Lighted power switch on front of drive confirms that pump is running
  • Motors are UL- and cUL-listed and CE-compliant
  • 230 VAC models include IEC320/CEE22 socket
  • Drives are shipped with country-specific cord/plug assembly
  • Painted steel housing is IP22-rated
  • Drive is protected from water falling vertically
  • Drive speed may vary ±15%, subject to fluctuations in line voltage and frequency
Specifications

Specifications

230 VAC <1/25 hp <70 w
IEC320/CEE22 Socket
15.2 cm
±15%
<70 w
0.6 to 48.33 mL/min.
118 mm
134 mm
Pump Drive
10 rpm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers