Learn More
Masterflex™ Single-Channel Polycarbonate Housing Standard Pump Head
Use the pump heads for common fluid transfer applications requiring accuracy and excellent repeatability. MasterFlex™ Single-channel Polycarbonate Housing Standard Pump Heads are perfect for space-limited applications and easy to integrate into your OEM applications.
Brand: Masterflex™ 07013-20
Description
Use the pump heads for common fluid transfer applications requiring accuracy and excellent repeatability. MasterFlex™ Single-channel Polycarbonate Housing Standard Pump Heads are perfect for space-limited applications and easy to integrate into your OEM applications.
- High-precision economical pump head for precision tubing
- Standard heads are precision molded to accommodate a single size of tubing
- Available with clear polycarbonate (PC) housing with either cold-rolled steel (CRS) or stainless steel (SS) rotors
- CRS offers economy, while SS offers better chemical resistance and durability
- The 52 models with opaque black polyphenylene sulfide (PPS) housing and SS rotors offer the best overall chemical resistance
- Pump head is compact and simple in design with same side tubing entry/exit
- Standard heads are compact and easy to integrate into your OEM applications
Specifications
7.6 H x 7 W x 6.4 cm D | |
For fluid transfer applications requiring high accuracy and repeatability | |
1 | |
Fixed | |
7.6 cm | |
1 Each | |
13 | |
Cold-rolled Steel | |
Polycarbonate |
0.06 to 36 mL/min. | |
Tubing loading key, single-channel mounting hardware, and a 15 in. (38cm) length of Silicone pump tubing | |
3 | |
6.4 cm | |
7 cm | |
L/S tubing | |
Standard Pump Head | |
1 to 600 rpm |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.