missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ Stainless Steel Rotor Cartridge Pump Heads

Use this multi-channel pump head for synchronous, multichannel flow from up to 8 channels. MasterFlex™ Stainless Steel Rotor Cartridge Pump Heads are designed for fast tubing changes without removing the pump head.

Brand:  Masterflex™ 07519-20

 View more versions of this product

Product Code. 11825272

  • 610.00 € / Each
Estimated Shipment: 14-02-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Load pump heads with 1 to 8 cartridges
  • Mix large and small cartridges—one large cartridge occupies the same space as two small one
  • Cartridge heads are available with three or four rollers; the greater the number of rollers, the lower the pulsation in the flow
  • Require drives with a minimum of 
  • 1⁄10hp and a maximum of 600rpm
  • Includes mounting hardware and hex key tool
Specifications

Specifications

0.0028 to 85 mL/min.
4
Offset, tangential, adjustable
Rulon™
Stainless Steel
For fast tubing changes
8
1 Each
Cartridge Pump Head
1 to 250 rpm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers