missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ Stainless Steel Rotor Cartridge Pump Heads
Use this multi-channel pump head for synchronous, multichannel flow from up to 8 channels. MasterFlex™ Stainless Steel Rotor Cartridge Pump Heads are designed for fast tubing changes without removing the pump head.
610.00 € - 1520.00 €
Specifications
For Use With (Application) | For fast tubing changes |
---|---|
Quantity | 1 Each |
Type | Cartridge Pump Head |
Rotor Material | Stainless Steel |
Product Code | Brand | Flow Rate | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Flow Rate | Price | Quantity & Availability | |||||
11835272
|
Masterflex™
07519-25 |
0.0005 to 41 mL/min. |
1520.00 €
Each |
Estimated Shipment: 28-02-2025
Log in to see stock. |
|||||
11825272
|
Masterflex™
07519-20 |
0.0028 to 85 mL/min. |
610.00 €
Each |
Estimated Shipment: 10-04-2025
Log in to see stock. |
|||||
11875252
|
Masterflex™
07519-15 |
0.033 to 170 mL/min. |
1505.00 €
Each |
Estimated Shipment: 28-02-2025
Log in to see stock. |
|||||
11855252
|
Masterflex™
07519-06 |
0.074 to 1400 mL/min. |
855.00 €
Each |
Estimated Shipment: 10-04-2025
Log in to see stock. |
|||||
11868013
|
Masterflex™
07519-05 |
0.074 to 1700 mL/min. |
790.00 €
Each |
Estimated Shipment: 10-04-2025
Log in to see stock. |
|||||
Description
- Load pump heads with 1 to 8 cartridges
- Mix large and small cartridges—one large cartridge occupies the same space as two small one
- Cartridge heads are available with three or four rollers; the greater the number of rollers, the lower the pulsation in the flow
- Require drives with a minimum of
- 1⁄10hp and a maximum of 600rpm
- Includes mounting hardware and hex key tool
Specifications
For fast tubing changes | |
1 Each | |
Cartridge Pump Head | |
Stainless Steel |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title