missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ C-Flex™ Translucent Ultra Pump Tubing
Longest life of any C-Flex™ formulation
Brand: Masterflex™ 06434-16
Les retours ne sont pas autorisés pour ce produit.
Consulta la politica di reso
Descrizione
- Genuine Masterflex™ tubing undergoes robust testing to provide optimal performance / pump life hours with peristaltic pump equipment
- Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimize downtime
Specifica
Pump Tubing | |
3.1 mm | |
762 cm | |
-45°C | |
16 | |
1/8in. | |
Low | |
40 psi | |
135°C |
Autoclavable | |
C-Flex Ultra | |
general-purpose lab uses requiring high performance and long life | |
1 Each | |
0.8 to 480mL/min. | |
8.8 m | |
Translucent | |
660 mm |