missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ C-Flex™ Translucent Ultra Pump Tubing
Longest life of any C-Flex™ formulation
77.05 € - 131.00 €
Specifications
Product Type | Pump Tubing |
---|---|
Autoclavable | Autoclavable |
Material | C-Flex Ultra |
Overall Length (Metric) | 762 cm |
For Use With (Application) | general-purpose lab uses requiring high performance and long life |
Product Code | Brand | Tubing Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Tubing Size | Price | Quantity & Availability | |||||
12606776
|
Masterflex™
06434-14 |
14 |
77.05 €
Each |
Estimated Shipment: 19-11-2024
Log in to see stock. |
|||||
12616776
|
Masterflex™
06434-16 |
16 |
79.70 €
Each |
Estimated Shipment: 19-11-2024
Log in to see stock. |
|||||
12560678
|
Masterflex™
06434-17 |
17 |
104.00 €
Each |
Estimated Shipment: 19-11-2024
Log in to see stock. |
|||||
12570678
|
Masterflex™
06434-18 |
18 |
131.00 €
Each |
Estimated Shipment: 19-11-2024
Log in to see stock. |
|||||
12516548
|
Masterflex™
06434-25 |
25 |
127.00 €
Each |
Estimated Shipment: 19-11-2024
Log in to see stock. |
|||||
Description
- Genuine Masterflex™ tubing undergoes robust testing to provide optimal performance / pump life hours with peristaltic pump equipment
- Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimize downtime
Spécification
Pump Tubing | |
C-Flex Ultra | |
general-purpose lab uses requiring high performance and long life | |
1 Each | |
Translucent |
Autoclavable | |
762 cm | |
-45°C | |
Low | |
135°C |