missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ Puri-Flex™ L/S™ Translucent Precision Pump Tubing

Use this tubing for cell and tissue culture work, pharmaceutical biotech and general-purpose lab uses requiring high performance and long life. Masterflex™ Puri-Flex™ L/S™ Precision Pump Tubing is deal for high-purity applications requiring no contact with animal-derived components.

Brand:  Masterflex™ 96419-17

88.52 EUR valid until 2025-12-31
Use promo code "25339" to get your promotional price.


 View more versions of this product

Product Code. 11779799

  • 89.15 € / Each
Estimated Shipment: 04-06-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Use this tubing for cell and tissue culture work, pharmaceutical biotech and general-purpose lab uses requiring high performance and long life. Cole-Parmer™ Masterflex™ Puri-Flex™ L/S™ Precision Pump Tubing is deal for high-purity applications requiring no contact with animal-derived components.

Tubing is custom extruded to fit Masterflex™ pumps. Use this long life tubing for pharma and bioprocess applications. Translucent tubing with a smooth surface, features good biocompatibility and low gas permeability.
  • Heat sealable and weldable
  • Exceptional tensile and tear strength
  • Long pump life when compared to silicone or many other TPE tubings
  • Manufactured according to GMP
  • Complies with USP Class VI, FDA, 3A, REACH, RoHS, ADCF
  • Sterilize: Autoclave, ethylene oxide or gamma irradiation
Specifications

Specifications

Autoclavable
6.4 mm
0.66 in.
24.9 ft.
cell and tissue culture work, pharmaceutical biotech, and general-purpose lab uses
1 Each
2.8 to 1700mL/min.
6.7 m
Translucent
510 mm
Pump Tubing
0.25 in.
Puri-Flex
17 mm
760 cm
-50°C
17
1/4in.
Low
20 psi
135°C
Product Suggestions

Product Suggestions

Videos
SDS
Documents Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Masterflex™ Puri-Flex™ L/S™ Translucent Precision Pump Tubing > Tubing Size: 17

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.