Learn More
Masterflex™ Puri-Flex™ L/S™ Translucent Precision Pump Tubing
Use this tubing for cell and tissue culture work, pharmaceutical biotech and general-purpose lab uses requiring high performance and long life. Masterflex™ Puri-Flex™ L/S™ Precision Pump Tubing is deal for high-purity applications requiring no contact with animal-derived components.
58.40 € - 104.00 €
Specifications
Autoclavable | Autoclavable |
---|---|
Material | Puri-Flex |
Overall Length (Metric) | 760 cm |
For Use With (Application) | cell and tissue culture work, pharmaceutical biotech, and general-purpose lab uses |
Min. Operating Temperature (Metric) | -50°C |
Product Code | Brand | Tubing Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Tubing Size | Price | Quantity & Availability | |||||
11739799
|
Masterflex™
96419-13 |
13 |
58.40 €
Each |
Estimated Shipment: 07-03-2025
Log in to see stock. |
|||||
11749799
|
Masterflex™
96419-14 |
14 |
79.50 €
Each |
Estimated Shipment: 12-03-2025
Log in to see stock. |
|||||
11759799
|
Masterflex™
96419-16 |
16 |
75.30 €
Each |
Estimated Shipment: 04-03-2025
Log in to see stock. |
|||||
11779799
|
Masterflex™
96419-17 |
17 |
89.15 €
Each |
Estimated Shipment: 12-02-2025
Log in to see stock. |
|||||
11789799
|
Masterflex™
96419-18 |
18 |
104.00 €
Each |
Estimated Shipment: 27-02-2025
Log in to see stock. |
|||||
11769799
|
Masterflex™
96419-25 |
25 |
84.60 €
Each |
Estimated Shipment: 12-02-2025
Log in to see stock. |
|||||
Description
Use this tubing for cell and tissue culture work, pharmaceutical biotech and general-purpose lab uses requiring high performance and long life. Cole-Parmer™ Masterflex™ Puri-Flex™ L/S™ Precision Pump Tubing is deal for high-purity applications requiring no contact with animal-derived components.
Tubing is custom extruded to fit Masterflex™ pumps. Use this long life tubing for pharma and bioprocess applications. Translucent tubing with a smooth surface, features good biocompatibility and low gas permeability.- Heat sealable and weldable
- Exceptional tensile and tear strength
- Long pump life when compared to silicone or many other TPE tubings
- Manufactured according to GMP
- Complies with USP Class VI, FDA, 3A, REACH, RoHS, ADCF
- Sterilize: Autoclave, ethylene oxide or gamma irradiation
Specifications
Autoclavable | |
760 cm | |
-50°C | |
Low | |
135°C |
Puri-Flex | |
cell and tissue culture work, pharmaceutical biotech, and general-purpose lab uses | |
1 Each | |
Translucent | |
Pump Tubing |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.