Learn More
Masterflex™ Tygon™ E-Lab (E-3603) Pump Tubing
Use this tubing for general laboratory applications. Tygon™ E-Lab (E-3603) Pump Tubing is ideal for inorganic chemicals and viscous fluids.
Brand: Masterflex™ 06509-15
195.80 EUR valid until 2025-04-13
Use promo code "24122" to get your promotional price.
Description
Use this tubing for general laboratory applications. Tygon™ E-Lab (E-3603) Pump Tubing is ideal for inorganic chemicals and viscous fluids.
- Clear tubing for easy flow monitoring
- Nonaging, nonoxidizing
- Low gas permeability
- High dielectric constant
Specifications
4.8 mm | |
1500 cm | |
-46°C | |
L/S 15 | |
3/16in. | |
Clear | |
140 mbar | |
Pump Tubing |
Tygon | |
For general transfer applications | |
1 Each | |
1.7 to 1000mL/min. | |
8.8 m | |
40 psi | |
74°C |
Product Suggestions
Customers who viewed this item also viewed
Your input is important to us. Please complete this form to provide feedback related to the content on this product.