Learn More
Corning™ Matribot™ Bioprinter with Starter Package
The Matribot™ Bioprinter features a temperature-controlled printhead and insulated nozzles, allowing the user to dispense and print with temperature-sensitive hydrogels without cold blocks, ice buckets, or cold room. Package includes supplies to get started.
Brand: Corning™ 6150
25532.09 EUR valid until 2025-04-30
Use promo code "24235" to get your promotional price.
Description
- Dispense and print with temperature-sensitive hydrogels without cold blocks, ice buckets, or cold room, as well as hydrogels that require ambient temperature
- Uses a syringe-based extrusion platform with a temperature-controlled printhead, insulated nozzles
- Printbed capable of heating
- LED UV system for curing
- Compact, easy-to-clean design
- Calibrate automatically or manually
- Software accepts STL, OBJ, or AMF files and supports both Windows™ (XP 32 bit/7+) or macOS X (10.6 64-bit/ 10.7+) operating systems
- Includes user-friendly Corning™ DNA Studio software

Specifications
Bioprinter | |
USB and SD Card | |
Matribot™ Bioprinter | |
24 V Power Supply (1); EU V-lock Power Cord, 2 m (1); US V-lock Power Cord, 2 m (1); USB Cable A Male to B Male 1.8 m (1); 32 GB SD Card (1); Standard Nozzle Thermal Insulator (1), 384-well Microplate Nozzle Thermal Insulator (1); Surface Probe (1); Toolkit for Preventative Maintenance (1); 2.7 mL Syringes with Corning™ Start Sacrificial Ink (10); Sterile 3 mL Syringes (5); High Precision Conical Bioprinting Nozzles, 22 G, non-sterile (50); High Precision Conical Bioprinting Nozzles, 25 G, non-sterile (50); High Precision Conical Bioprinting Nozzles, 27 G, non-sterile (50); Petri Dish (1) | |
15°C to 30°C | |
20 kg |
6.67 A | |
3 in. LCD | |
Printing Temperature-sensitive Hydrogels | |
59°F to 86°F | |
44 lb. | |
24 V |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.