missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Matrix™ Electronic Pipette Accessories
GREENER_CHOICE

Optimize electronic pipetters with Thermo Scientific™ Matrix™ Electronic Pipette Accessories, which include pipette stands, tube racks and power supplies.

Brand:  Thermo Scientific™ 1096

196.00 EUR valid until 2025-12-31
Use promo code "25339" to get your promotional price.


 View more versions of this product

Product Code. 10089882

  • 218.00 € / Each
Estimated Shipment: 15-08-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Optimize electronic pipettes with Thermo Scientific™ Matrix™ Electronic Pipette Accessories, which include pipette stands, tube racks, power supplies and other accessories.

Pipetter Stands:

  • Single stand: free-standing metal unit holds one Matrix electronic single or multichannel pipetter
  • Three-position wall rack: for Matrix electronic single or multichannel pipetter; includes mounting hardware
  • Six-position revolving stand: ideal for labs using multiple pipetters; rotates freely to keep your benchtop tidy

Tube Racks:

  • Take full advantage of the expandable tip system on a Matrix EXP or Equalizer pipetter
  • Two different tube racks are available for simple reformatting from tubes to microplates
  • Work with either 12 × 75mm or 13 × 100mm test tubes in an 8×12″ or 5×12″ format
  • Microcentrifuge tube rack works with either 0.5 or 1.5mL tubes
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Power Supply, Single Channel Electronic, 240V 50Hz (England)
Power Supply (UK)
240V 50Hz
50 Hz
Matrix Elec Single Channel Pipette
UK
240 V
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Thermo Scientific™ Matrix™ Electronic Pipette Accessories >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.