missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Product Code | Brand | Type | For Use With | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Type | For Use With | Price | Quantity & Availability | ||||||
10767124
|
Thermo Scientific™
1066 |
Pipetter Stand, 6-position | Matrix Electronic Pipette | N/A | N/A | N/A | |||||
10089882
![]() |
Thermo Scientific™
1096 |
Power Supply (UK) | Matrix Elec Single Channel Pipette |
218.00 €
Each |
Estimated Shipment: 25-08-2025
Log in to see stock. |
||||||
10773037
![]() |
Thermo Scientific™
2092 |
Rechargeable Batteries (NiCad) | Matrix Electronic Pipette |
164.00 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||||
10015284
|
Thermo Scientific™
6092-11 |
Rechargeable Batteries (NiMH) | Matrix Electronic Pipette | N/A | N/A | N/A | |||||
11992171
|
Thermo Scientific™
6098 |
Power Supply (USA/Japan) | Matrix Elec Multichannel Pipette |
175.00 €
Each |
Estimated Shipment: 25-08-2025
Log in to see stock. |
||||||
Description
Optimize electronic pipettes with Thermo Scientific™ Matrix™ Electronic Pipette Accessories, which include pipette stands, tube racks, power supplies and other accessories.
Pipetter Stands:
- Single stand: free-standing metal unit holds one Matrix electronic single or multichannel pipetter
- Three-position wall rack: for Matrix electronic single or multichannel pipetter; includes mounting hardware
- Six-position revolving stand: ideal for labs using multiple pipetters; rotates freely to keep your benchtop tidy
Tube Racks:
- Take full advantage of the expandable tip system on a Matrix EXP or Equalizer pipetter
- Two different tube racks are available for simple reformatting from tubes to microplates
- Work with either 12 × 75mm or 13 × 100mm test tubes in an 8×12 in. or 5×12 in. format
- Microcentrifuge tube rack works with either 0.5 or 1.5mL tubes
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Thermo Scientific™ Matrix™ Electronic Pipette Accessories