Learn More
Thermo Scientific™ Matrix™ WellMate™ Disposable Tubing Cartridges

Eliminate the need for service or calibration with disposable tubing cartridges. These cartridges dispense everything from sensitive cellular materials to high vapor pressure fluids.
2100.00 € - 2105.00 €
Specifications
Product Type | Disposable Tubing Cartridge |
---|---|
Material | PTFE |
Quantity | 5/Cs. |
Product Code | Brand | Description | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Price | Quantity & Availability | ||||||
10707234
![]() |
Thermo Scientific™
201-30001 |
Tubing Cartridges; Standard Bore |
2105.00 €
Pack of 5 |
Estimated Shipment: 11-06-2025
Log in to see stock. |
||||||
10117633
![]() |
Thermo Scientific™
201-30002 |
Tubing Cartridges; Small Bore |
2100.00 €
Pack of 5 |
Estimated Shipment: 11-06-2025
Log in to see stock. |
||||||
Description
Eliminate the need for service or calibration with Thermo Scientific™ Matrix™ WellMate™ Disposable Tubing Cartridges. These cartridges dispense everything from sensitive cellular materials to high vapor pressure fluids. They are presterilized and can be easily and quickly replaced.
Key Features:- Disposable, irradiated, precalibrated tubing
- Standard-bore nozzle: for volumes above 20μL, and 6 to 96-well plate filling
- Small-bore nozzle: for lower volume (1.0μL and above) applications
- Stainless steel, PTFE-coated: for use with viscous fluids, 6 to 384-well dispensing, and low-profile plates
Includes:
5 Cartridges per case
Compatible with:
WellMate Base Unit
Specifications
Disposable Tubing Cartridge | |
PTFE | |
5/Cs. |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.