missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Maxi Pipet Tips

19.69 EUR valid until 2025-04-13
Use promo code "24122" to get your promotional price.
Description
For use with large volume pipets
- Designed for use when transferring large sample volume
- Advanced molding technology ensure tips are straight
- Alternative option to serological pipets
- Nonsterile
- Certified by independent laboratory to be RNase, DNase, DNA, and Pyrogen free

Specifications
1000 to 5000 μL | |
Non-sterile | |
Autoclavable | |
117 mm | |
Macro | |
No |
Non-filtered | |
Natural | |
4.6 in. | |
Bulk | |
Gilson Pipetman | |
Polypropylene |
Fisherbrand Liquid Handling Update-2020 (00A)
File size: 3.2 MB
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ Maxi Pipet Tips > Volume: 1000 to 5000 μL
Spot an opportunity for improvement?Share a Content Correction