missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Maxi Pipet Tips

20.79 EUR valid until 2025-03-30
Use promo code "24134" to get your promotional price.
Description
For use with large volume pipets
- Designed for use when transferring large sample volume
- Advanced molding technology ensure tips are straight
- Alternative option to serological pipets
- Nonsterile; certified by independent laboratory to be RNase, DNase, DNA, and Pyrogen free

Specifications
1 to 5 mL | |
Natural | |
12.9 cm | |
Universal, Macro | |
Polypropylene |
Non-sterile | |
Autoclavable | |
Bulk | |
Fisherbrand Elite, Fisherbrand II, Thermo Scientific |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ Maxi Pipet Tips > Volume: 1 to 5 mL
Spot an opportunity for improvement?Share a Content Correction