missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Maxi Pipet Tips
29.50 EUR valid until 2024-12-31
Use promo code "23894" to get your promotional price.
Description
For use with large volume pipets
- Designed for use when transferring large sample volume
- Advanced molding technology ensure tips are straight
- Alternative option to serological pipets
- Nonsterile; certified by independent laboratory to be RNase, DNase, DNA, and Pyrogen free
Specifications
250 to 2500 μL | |
Non-sterile | |
Autoclavable | |
105 mm | |
Macro | |
No |
Non-filtered | |
Natural | |
4.2 in. | |
Bulk | |
Rainin | |
Polypropylene |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction