missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MBL™ Borosilicate Glass Class B Burette
Manufactured from borosilicate glass. Complies with ISO 385. MBL™ Borosilicate Glass Class B Burette includes grease-free PTFE stopcock with 1.5mm bore. Graduations are marked in easy to read blue enamel.
Brand: MBL BRB074P
26.96 EUR valid until 2025-06-13
Use promo code "24123" to get your promotional price.
This item is not returnable.
View return policy
Description
- Complies with ISO 385
- Grease-free PTFE stopcock with 1.5mm bore
- Graduations in easy to read blue enamel
- Manufactured from borosilicate glass

Specifications
25 mL | |
Borosilicate Glass | |
Grease-Free PTFE Stopcock with 1.5 mm Bore | |
PTFE | |
Volumetric Buret | |
ISO 385 |
620 mm | |
0.1 mL | |
Blue | |
±0.1 mL | |
Class B |
Product Suggestions
Customers who viewed this item also viewed.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
MBL™ Borosilicate Glass Class B Burette > Capacity: 25 mL
Spot an opportunity for improvement?Share a Content Correction