Learn More
Pyrex™ Labware Class AS Borosilicate Glass Schellbach Burette with PTFE Key
Manufactured from chemically resistant borosilicate glass and complies with ISO 385 standards. Pyrex™ Labware Class AS Borosilicate Glass Schellbach Buret with Glass Key features a vertical white stripe and central blue ribbon to facilitate accura
Brand: Pyrex 492094
72.83 EUR valid until 2025-06-13
Use promo code "24123" to get your promotional price.
Description
- Complies with ISO 385
- Graduations and inscriptions in blue enamel
- Schellbach burette tube with vertical white stripe and central blue ribbon - Facilitates accurate reading of meniscus - exact position of the meniscus is clearly defined where the blue ribbon splits into a wide and narrow band
- With funnel top to make filling easier and safer
- Each burette has a +30s waiting time before final reading can be taken
- Manufactured from chemically resistance borosilicate glass
- Grease-free interchangeable PTFE key with 1.5mm bore

Specifications
25 mL | |
Borosilicate Glass | |
PTFE Key with 1.5 mm Bore | |
PTFE | |
Schellbach Buret | |
ISO 385 |
820 mm | |
0.05 mL | |
Blue | |
±0.03 mL | |
Class AS |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.