missing translation for 'onlineSavingsMsg'
Learn More

MBL™ Borosilicate Glass Class B Burette

Manufactured from borosilicate glass. Complies with ISO 385. MBL™ Borosilicate Glass Class B Burette includes grease-free PTFE stopcock with 1.5mm bore. Graduations are marked in easy to read blue enamel.

Brand:  MBL BRB076P

41.47 EUR valid until 2025-06-13
Use promo code "24123" to get your promotional price.


 View more versions of this product

Product Code. 12114262

  • 43.65 € / Each
Estimated Shipment: 04-06-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Complies with ISO 385
  • Grease-free PTFE stopcock with 1.5mm bore
  • Graduations in easy to read blue enamel
  • Manufactured from borosilicate glass
TRUSTED_SUSTAINABILITY
Specifications

Specifications

50 mL
Borosilicate Glass
Grease-Free PTFE Stopcock with 1.5 mm Bore
PTFE
Volumetric Buret
ISO 385
820 mm
0.1 mL
Blue
±0.1 mL
Class B
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

One moment while we fetch your results.
Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
MBL™ Borosilicate Glass Class B Burette > Capacity: 50 mL

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.