missing translation for 'onlineSavingsMsg'
Learn More

MBL™ PTFE Stopcock Modular Class B Burette

Manufactured from borosilicate glass and with funnel top to make filling easier and safer

36.35 € - 38.80 €

Specifications

Material Borosilicate Glass
Graduations 0.1 mL
Scale Blue
Stopcock Material PTFE
Tolerance ±0.1 mL
View More Specs

Products 2
Product Code Brand Capacity (Metric) Price Quantity & Availability  
Product Code Brand Capacity (Metric) Price Quantity & Availability  
12441567
View Documents
MBL
BRB264P
25 mL
36.35 €
Each
Estimated Shipment: 27-03-2025
to see stock.
Add to basket
 
12451567
View Documents
MBL
BRB266P
50 mL
38.80 €
Each
Estimated Shipment: 26-03-2025
to see stock.
Add to basket
 
Description

Description

    • With funnel top to make filling easier and safer
    • PTFE stopcock for grease-free performance
    • Easy to read blue enamel graduations
    • Modular design with detachable burette tube, stopcock and jet for easy replacement
Specifications

Specifications

Borosilicate Glass
Blue
±0.1 mL
ISO 385
0.1 mL
PTFE
Volumetric Buret
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.