Learn More
MBL Volumetrics™ Borosilicate Glass Class B Rotaflo™ Burette with PTFE Key
Manufactured from borosilicate glass and complies with ISO 385 standards. MBL Volumetrics™ Borosilicate Glass Class B Rotaflo™ with PTFE Key provides fine drop control, does not seize with caustic solutions, and requires no lubrication.
Brand: MBL BRB406
47.64 EUR valid until 2025-06-13
Use promo code "24123" to get your promotional price.
Description
- Complies with ISO 385
- With GP Rotaflo™ stopcock having PTFE key - No lubrication required - No seizure with caustic solutions - Provides fine drop control - 3.0mm key bore
- Graduations in permanent amber stain which is fused into the glass and is especially resistant to aggressive cleaning solutions
- Manufactured from borosilicate glass

Specifications
50 mL | |
Borosilicate Glass | |
Amber | |
±0.1 mL | |
Class B |
857 mm | |
0.1 mL | |
PTFE | |
Rotaflo Buret | |
ISO 385 |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.