missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MBL Volumetrics™ Borosilicate Glass Class B Rotaflo™ Burette with PTFE Key
Manufactured from borosilicate glass and complies with ISO 385 standards. MBL Volumetrics™ Borosilicate Glass Class B Rotaflo™ with PTFE Key provides fine drop control, does not seize with caustic solutions, and requires no lubrication.
47.80 € - 61.20 €
Specifications
Material | Borosilicate Glass |
---|---|
Scale | Amber |
Stopcock Material | PTFE |
Type | Rotaflo Buret |
Class | Class B |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | ||||||
12106220
|
MBL
BRB408 |
100 mL |
61.20 €
Each |
Estimated Shipment: 06-06-2025
Log in to see stock. |
||||||
12186210
|
MBL
BRB402 |
10 mL |
47.80 €
Each |
Estimated Shipment: 22-05-2025
Log in to see stock. |
||||||
12196210
|
MBL
BRB404 |
25 mL |
50.15 €
Each |
Estimated Shipment: 14-04-2025
Log in to see stock. |
||||||
11382005
|
MBL
BRB406 |
50 mL |
50.15 €
Each |
Estimated Shipment: 22-05-2025
Log in to see stock. |
||||||
Description
- Complies with ISO 385
- With GP Rotaflo™ stopcock having PTFE key - No lubrication required - No seizure with caustic solutions - Provides fine drop control - 3.0mm key bore
- Graduations in permanent amber stain which is fused into the glass and is especially resistant to aggressive cleaning solutions
- Manufactured from borosilicate glass
Specifications
Borosilicate Glass | |
PTFE | |
Class B |
Amber | |
Rotaflo Buret | |
ISO 385 |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
MBL Volumetrics™ Borosilicate Glass Class B Rotaflo™ Burette with PTFE Key