missing translation for 'onlineSavingsMsg'
Learn More

Notrax MD Ramp System™ Female Safety Ramp for Cushion Ease™ Series

Attachable beveled safety ramp system for customized mat installations to avoid tripping. Compatible with the Notrax™ Cushion Ease™ modular mats and the Notrax™ Safety Stance™ custom mats.

Brand:  Notrax 551F0003YL

 View more versions of this product

Product Code. 17772198

  • 22.00 € / Each
Estimated Shipment: 25-11-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • MD Ramp System™ Nitrile Compatible with the CushionEase™ and SafetyStance™ Custom
  • Available in black, red, orange, and yellow
Specifications

Specifications

Yellow
91 cm
Industrial and Commercial Matting
36 in.
Nitrile Rubber
5 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers