missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Notrax MD Ramp System™ Female Safety Ramp for Cushion Ease™ Series
Attachable beveled safety ramp system for customized mat installations to avoid tripping. Compatible with the Notrax™ Cushion Ease™ modular mats and the Notrax™ Safety Stance™ custom mats.
20.45 €
Specifications
Length (English) | 36 in. |
---|---|
Length (Metric) | 91 cm |
Material | Nitrile Rubber |
Type | Industrial and Commercial Matting |
Width (Metric) | 5 cm |
Product Code | Brand | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Price | Quantity & Availability | |||||
17762198
|
Notrax
551F0003BL |
Black |
20.45 €
Each |
Estimated Shipment: 27-09-2024
Log in to see stock. |
|||||
17772198
|
Notrax
551F0003YL |
Yellow |
20.45 €
Each |
Estimated Shipment: 27-09-2024
Log in to see stock. |
|||||
Description
- MD Ramp System™ Nitrile Compatible with the CushionEase™ and SafetyStance™ Custom
- Available in black, red, orange, and yellow
Specifications
36 in. | |
Nitrile Rubber | |
5 cm |
91 cm | |
Industrial and Commercial Matting |