missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Notrax MD Ramp System™ Male Safety Ramp for Cushion Ease™ Series
Attachable beveled safety ramp system for customized mat installations to avoid tripping. Compatible with the Notrax™ Cushion Ease™ modular mats and the Notrax™ Safety Stance™ custom mats.
22.00 € - 36.00 €
Specifications
Material | Nitrile Rubber |
---|---|
Type | Industrial and Commercial Matting |
Width (Metric) | 5 cm |
Product Code | Brand | Color | Length (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Length (Metric) | Price | Quantity & Availability | |||||
17782198
|
Notrax
551M0003BL |
Black | 91 cm |
22.00 €
Each |
Estimated Shipment: 01-05-2025
Log in to see stock. |
|||||
17792198
|
Notrax
551M0003OR |
Orange | 91 cm |
22.00 €
Each |
Estimated Shipment: 01-05-2025
Log in to see stock. |
|||||
17702208
|
Notrax
551M0003YL |
Yellow | 91 cm |
22.00 €
Each |
Estimated Shipment: 01-05-2025
Log in to see stock. |
|||||
17712208
|
Notrax
551M0005OR |
Orange | 152 cm |
36.00 €
Each |
Estimated Shipment: 01-05-2025
Log in to see stock. |
|||||
Description
- MD Ramp System™ Nitrile Compatible with the CushionEase™ and SafetyStance™ Custom
- Available in black, red, orange, and yellow
Specifications
Nitrile Rubber | |
Industrial and Commercial Matting | |
5 cm |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Notrax MD Ramp System™ Male Safety Ramp for Cushion Ease™ Series