missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell™ ME107
Heavy duty chemical protection
28.00 €
Specifications
Back Material | Rubber Latex |
---|---|
Certifications/Compliance | EN388:2003/4121, EN374:2003/Virus, EN374:2003/ABCKL |
Classification | Category III |
Cuff Material | Natural rubber latex |
Description | Heavy duty chemical protection |
Description
- High resistance to water based chemicals.
- Good flexibility and elasticity preventing tears.
- Chlorinated to harden and cleanse the surface of the glove
Specifications
Rubber Latex | |
Category III | |
Heavy duty chemical protection | |
Black | |
Smooth | |
Specific | |
Powder Free | |
Non-sterile | |
1.20 mm | |
Chemical and Liquid Protection | |
Unflocked | |
1 pair in a bag; 12 bags in a carton | |
ME series | |
610 mm |
EN388:2003/4121, EN374:2003/Virus, EN374:2003/ABCKL | |
Natural rubber latex | |
Natural Rubber Latex | |
Reusable | |
Industrial grade | |
Yes | |
Immersion Gloves | |
ME107 | |
full fingers | |
Black | |
ME107 | |
12 pair | |
610 mm |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title