Learn More
Liebherr™ Spark-Free Interior, Lab Freezer
For secure, accurate and long-lasting freezer storage of temperature-sensitive products, the Spark-Free Interior, Lab Freezer is fully-equipped for lab applications with Liebherr build-quality you can rely on. EN 60068 temperature mapping and SmartMonitoring options.
Brand: Liebherr™ LGUEX1500
1640.12 EUR valid until 2025-07-11
Use promo code "25721" to get your promotional price.
Description
- ATEX-certified spark-free interior
- Can be validated to FD X15-140, GLP-compliant.
- Manual defrost.
- White-coated steel exterior finish.
- Moulded inner liner with coved corners.
- Door with lock, reversible on site.
- Self-closing door.
- Access port Ø 15mm for external temperature probes to each compartment.
- Access port Ø 30mm for validation on site, sited on the side wall at 1/3 of the height, to each compartment
- Electronic controller with digital display with 0,1°C resolution.
- Digital keypad lock with PIN code.
- Hi-low optical and acoustic temperature alarms with adjustable thresholds.
- Volt-free contact for connection to a remote alarm system.
- Alarm log with memory of the last 3 temperature alarms with time, date and duration.
- Alarm log with memory of the last 3 power failure alarms with time, date and duration.
- Min - max temperature memory.
- RS 485 interface for external temperature monitoring and centralised alarm systems.
Specifications
Freezer | |
-9°C to -26°C | |
Gradient 6.6°C | |
1 | |
HDPE | |
40 kg | |
ATEX, CE, ISO 14001, ISO 9001 | |
No | |
Digital | |
LGUex1500 | |
45 cm | |
66.3 cm | |
45.4 cm | |
RS 485 | |
220/240 V | |
100 w | |
R 600a | |
42 kg |
139 L | |
0.1°C | |
Solid | |
Steel | |
White Coated Steel | |
3 | |
Tabletop | |
White | |
Manual | |
61.5 cm | |
82 cm | |
59.7 cm | |
SmartCoolingHub | |
1.0 A | |
50 Hz | |
338 kWh/a | |
45 kg |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.