missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Ion Selective Membrane Replacement Kits
Sample preparation steps such as filtering and distillation are rarely necessary with this kit for the combined ion-sensitive electrode with a solid membrane.
340.00 € - 351.00 €
Product Code | Brand | For Use With (Equipment) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | For Use With (Equipment) | Price | Quantity & Availability | |||||
11719728
|
Fisherbrand™
CALMK22 |
83919 Device |
340.00 €
Each |
Estimated Shipment: 06-02-2025
Log in to see stock. |
|||||
11769728
|
Fisherbrand™
11769728 |
FOR 83925 |
351.00 €
Each |
Estimated Shipment: 23-01-2025
Log in to see stock. |
|||||
Description
- ORP electrode Fisherbrand 1m cable with BNC epoxy body 12mm x 120mm
- ORP Electrode with BNC Epoxy Body
- Combined ion-sensitive electrode with solid membrane interchangeable flat surface
- The ion to be detected passes through the membrane generating a difference of potential proportional to ionic concentration
- Analysis time generally less than one minute
- Sample preparation steps such as filtering or distillation rarely necessary
- Calibration should be carried out as often as possible (less once a day) at the same temperature as the sample
- Measurement temperature 0 to 50 ° C
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title