missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Merlin™ Recirculating Chillers
Save valuable space with compact Merlin Low-Temperature Refrigerated Chillers which deliver a continuous supply of 1000 to 4300 watts of cooling capacity for critical applications.
Brand: Thermo Scientific™ 266225044000
This item is not returnable.
View return policy
Description
Save valuable space with compact, Thermo Scientific™ Merlin Low-Temperature Refrigerated Chillers. These extended-temperature chillers deliver a continuous supply of 1000 to 4300 watts of cooling capacity for critical applications.
Thermo Scientific Merlin recirculating chillers are ideal for applications requiring heat removal across a wide temperature range. Offering five cooling capacities with a temperature range from -15°C to +35°C, the Merlin chiller platform provides powerful cooling in a reliable and compact design. With a wide variety of options including a choice of pumps, communication packages, and Low-Level/Low-Flow indicators, Merlin recirculating chillers can be configured to meet a wide range of applcation requirements.- Global compliance ensures user safety
- Easy–to–use intuitive controller
- Translucent reservoir enables quick viewing of fluid level
- Removable grille allows for quick and easy preventative maintenance
Recommended for:
- Biotech
- Pharmaceutical
- Laser
- Laboratory
- Analytical instrumentation
- Printing
- Semiconductor
- Industrial
- Medical
Specifications
M150 LR 230/50 PD2 LL/LF RS232 | |
RS232, Remote Start, low flow & low level alarms | |
PD2 (Positive Displacement Pump) | |
2.5 gpm @ 60 psi (9.5 L/min. @ 4.2 bar) | |
±0.1°C |
CE | |
Up to 4282 watts | |
-15°C to +35°C | |
R134A | |
230 V 50 Hz |