missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Nickel Electro™ Metalware Range™ Stainless Steel Square Pipet Sterilizing Boxes
Keep pipets sterile with a sterilizing box. Nickel Electro™ Metalware Range™ Stainless Steel Square Pipet Sterilizing Boxes can be steam sterilized at 120°C and withstand dry heat temperatures of up to 180°C.
Brand: Nickel Electro™ 6705/SS
Description
- Stainless steel square profile
- Includes lid
- Square shape prevents it from rolling off bench top
- Silicon in lid and base
Specifications
Autoclavable | |
Stainless Steel | |
Each | |
Sterilizing Box |
300 x 50 mm | |
Sterile | |
300 mm | |
Autoclave |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction