missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Metro™ Cage Rack Lab Cart, Autoclavable
Preconfigured cage racks available in two footprints.
Brand: Metro™ LC5S2460
This item is not returnable.
View return policy
Description
- Carts come standard with swedged posts and aluminum split sleeves
- Units measure 69 in. high (175.3cm) including casters
- Footprints: 18 x 60 in. (45.7 x 152.4cm) or 24 x 60 in. (61 x 152.4cm)
Order Info
Casters must be ordered separately.
Specifications
Utility Cart | |
60 x 24 x 69 in. (152.4 x 61 x 175.3 cm) | |
69 in. | |
5 Stainless Steel autoclave shelves with swedged posts and aluminum split sleeves | |
152.4 cm | |
5 | |
61 cm |
Silver | |
Hi-temp, Washable Applications | |
175.3 cm | |
60 in. | |
Stainless Steel | |
24 in. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Metro™ Cage Rack Lab Cart, Autoclavable > Size (L x W x H): 60 x 24 x 69 in. (152.4 x 61 x 175.3cm)
Spot an opportunity for improvement?Share a Content Correction