missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Metro™ Cage Rack Lab Cart, Autoclavable
Preconfigured cage racks available in two footprints.
3410.00 € - 3985.00 €
Specifications
Product Type | Utility Cart |
---|---|
Color | Silver |
For Use With (Application) | Hi-temp, Washable Applications |
Height (English) | 69 in. |
Height (Metric) | 175.3 cm |
Product Code | Brand | Width (Metric) | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Width (Metric) | Price | Quantity & Availability | ||||||
15987011
|
Metro™
LC5S1860 |
45.7 cm |
3410.00 €
Each |
Estimated Shipment: 29-07-2025
Log in to see stock. |
||||||
15997011
|
Metro™
LC5S2460 |
61 cm |
3985.00 €
Each |
Estimated Shipment: 29-07-2025
Log in to see stock. |
||||||
Description
- Carts come standard with swedged posts and aluminum split sleeves
- Units measure 69 in. high (175.3cm) including casters
- Footprints: 18 x 60 in. (45.7 x 152.4cm) or 24 x 60 in. (61 x 152.4cm)
Order Info
Casters must be ordered separately.
Specifications
Utility Cart | |
Hi-temp, Washable Applications | |
175.3 cm | |
60 in. | |
Stainless Steel |
Silver | |
69 in. | |
5 Stainless Steel autoclave shelves with swedged posts and aluminum split sleeves | |
152.4 cm | |
5 |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Metro™ Cage Rack Lab Cart, Autoclavable