Learn More
Metro™ HD Super Stainless Laboratory Worktable Accessory, Utility Hooks
Keep your workspace organized and items in easy reach. The Metro Utility Hooks are perfect for use with HD Super Stainless Laboratory Worktables.
Brand: Metro™ HK23C
Description
- Choice of hooks for use with tables with overheads
Specifications
Utility Hook | |
1.69 in. | |
Chrome-plated | |
3.44 in. | |
Small | |
2 in. |
NSF | |
4.29 cm | |
Cantilever shelves for worktables with overhead | |
8.7 cm | |
Snap-on | |
5 cm |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.