missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Metro™ Lab Cart, Autoclavable
Move and clean equipment with ease. Autoclavable lab cart is preconfigured with a choice of two or three shelves.
1130.00 € - 1820.00 €
Specifications
Product Type | Laboratory Cart |
---|---|
Autoclavable | Autoclavable |
Color | Silver |
Height (English) | 39 in. |
Height (Metric) | 99.1 cm |
Product Code | Brand | Dimensions (L x W x H) | No. of Shelves | Weight (English) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (L x W x H) | No. of Shelves | Weight (English) | Price | Quantity & Availability | ||||
15967011
|
Metro™
LC3S1824 |
24 x 18 x 39 in. | 3 | 37.5 lb. |
1530.00 €
Each |
Estimated Shipment: 30-06-2025
Log in to see stock. |
||||
15957011
|
Metro™
LC2S2436 |
36 x 24 x 39 in. | 2 | 46.5 lb. |
1325.00 €
Each |
Estimated Shipment: 30-06-2025
Log in to see stock. |
||||
15947011
|
Metro™
LC2S1824 |
24 x 18 x 39 in. | 2 | 25 lb. |
1130.00 €
Each |
Estimated Shipment: 28-07-2025
Log in to see stock. |
||||
15977011
|
Metro™
LC3S2436 |
36 x 24 x 39 in. | 3 | 65.5 lb. |
1820.00 €
Each |
Estimated Shipment: 30-06-2025
Log in to see stock. |
||||
Description
- Choice of 2- or 3-shelf models
- Units measure 39 in. (99.1cm) high including casters†
- 18 x 24 in. (45.6 x 61cm) or 24 x 36 in. (61 x 91.4cm) footprints available
Order Info
Casters are not included, sold separately (see 5MHTN, 5MHTNB).
Specifications
Laboratory Cart | |
Silver | |
99.1 cm | |
Stainless Steel |
Autoclavable | |
39 in. | |
Swedged posts and aluminum split sleeves | |
None |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Metro™ Lab Cart, Autoclavable