missing translation for 'onlineSavingsMsg'
Learn More

Metro™ MetroMax Q Heavy-Duty Mobile Security Unit

Provides protection to valuable materials and sensitive items from loss or pilferage.

Brand:  Metro™ MQSEC55LE

 View more versions of this product

Product Code. 15907171

  • 2375.00 € / Each
Estimated Shipment: 28-02-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Mounted on aluminum dolly with two B5P and two B5PB plate casters.
  • With 127 mm plate casters and wraparound bumpers.
  • Heavy gauge open wire construction keep contents visible for easy inventory check.
  • Built-in Microban™ antimicrobial product protection to keep the product cleaner between cleanings.
  • Double door with ergonomic -+-turn handle.
  • Each door opens 270 degree and can be secured to the side panels.
  • Standard Units consist of taupe epoxy coated top and bottom wire shelves, tri-lobal steel posts, wire enclosures, and doors.
  • Casters and bumpers are included with mobile units.
  • Grid openings: 44 x 44 mm.
  • Optional intermediate shelves: MetroMax Q quick adjust shelves or corrosion proof MetroMax i.
  • Intermediate shelves are sold separately.
Specifications

Specifications

Mobile Security Unit
39.125 x 28.0625 x 68.5 in.
127 mm Plate Casters, Wraparound Bumpers
Epoxy-coated Steel
80 kg
Taupe
1740 mm
1299 mm
2
713 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.