missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Metro™ MetroMax Q Heavy-Duty Mobile Security Unit
Provides protection to valuable materials and sensitive items from loss or pilferage.
1985.00 € - 2375.00 €
Specifications
Product Type | Mobile Security Unit |
---|---|
Color | Taupe |
Dimensions (L x W x H) | 39.125 x 28.0625 x 68.5 in. |
Height (Metric) | 1740 mm |
Includes | 127 mm Plate Casters, Wraparound Bumpers |
Product Code | Brand | Length (Metric) | Weight (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Weight (Metric) | Price | Quantity & Availability | ||||
15977161
|
Metro™
MQSEC53LE |
994 mm | 75 kg |
1985.00 €
Each |
Estimated Shipment: 27-02-2025
Log in to see stock. |
||||
15907171
|
Metro™
MQSEC55LE |
1299 mm | 80 kg |
2375.00 €
Each |
Estimated Shipment: 27-02-2025
Log in to see stock. |
||||
Description
- Mounted on aluminum dolly with two B5P and two B5PB plate casters.
- With 127 mm plate casters and wraparound bumpers.
- Heavy gauge open wire construction keep contents visible for easy inventory check.
- Built-in Microban™ antimicrobial product protection to keep the product cleaner between cleanings.
- Double door with ergonomic -+-turn handle.
- Each door opens 270 degree and can be secured to the side panels.
- Standard Units consist of taupe epoxy coated top and bottom wire shelves, tri-lobal steel posts, wire enclosures, and doors.
- Casters and bumpers are included with mobile units.
- Grid openings: 44 x 44 mm.
- Optional intermediate shelves: MetroMax Q quick adjust shelves or corrosion proof MetroMax i.
- Intermediate shelves are sold separately.
Specifications
Mobile Security Unit | |
39.125 x 28.0625 x 68.5 in. | |
127 mm Plate Casters, Wraparound Bumpers | |
2 |
Taupe | |
1740 mm | |
Epoxy-coated Steel | |
713 mm |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title