missing translation for 'onlineSavingsMsg'
Learn More

Metro™ Super Adjustable™ Super Erecta™ Wire Shelf, Stainless Steel Finish

Wire shelf in stainless steel has a unique open-wire design permiting free circulation of air and minimizes dust accumulation.

Brand:  Metro™ A2442NS

 View more versions of this product

Product Code. 15916851

  • 366.00 € / Each
Estimated Shipment: 28-05-2025
to see stock.
Explore more special offers
Add to basket

Includes: One pack of nonconductive wedges (four pairs).

Requires : SiteSelect™ Posts (sold separately).
This item is not returnable. View return policy

Description

Description

  • Shelves adjust in 1 in. increments with patented shelf release corners
  • Shelf releases and wedges offer improved rigidity
  • Assembles quickly without tools
  • Assembled units are nonconductive
  • Maximum corrosion resistance
  • Nonporous surface is easily cleaned
  • Combine with Super Erecta Stationary or Mobile posts and accessories to create custom configurations for storage and transportation
  • Patented corner release system allows for easy height adjustment
  • Custom position your shelves for maximum storage density
  • Capacity: Shelves up to 48 in. wide; 800 lbs per shelf capacity (evenly distributed)
  • Shelves wider than 48 in.; 600 lbs per shelf (evenly distributed)

Services

One year

Specifications

Specifications

Wire Shelf
Metro™ Super Erecta™ adjustable shelving system
42 in.
24 in.
Stainless Steel
42 x 24 in. (106.6 x 61 cm)
Four non conductive sleeve/wedges
106.6 cm
61 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.