Learn More
Metro™ Super Erecta™ SiteSelect™ Posts
For use with Metro Super Erecta, Super Adjustable Super Erecta and Super Erecta Pro wire shelving systems
Brand: Metro™ 63UPS
Description
- Stationary posts are fitted with adjustable leveling bolts to compensate for uneven surfaces.
- Posts are available in chrome, type 304 stainless steel, and metroseal 3.
- Metroseal 3 includes Microban™ antimicrobial product protection and has a 12 year warranty against rust and corrosion.
- Mobile posts come without leveling bolt assembly for use with stem casters.
- Grooved at 1 in. (2.5 cm) intervals.
- Posts are double-grooved every 8 in. (20.3 cm) for easy identification.
Order Info
Height includes leveling bolt and cap. Shelves and posts sold separately.
Specifications
Mobile Shelving Post | |
Metro Super Erecta Wire Shelving System | |
157 cm |
Stainless Steel | |
61.81 in. | |
Mobile |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.