missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Metro™ Super Erecta™ Solid Shelving Accessory, Shelf Divider
Shelf dividers help with organization.
71.55 € - 85.45 €
Specifications
For Use With (Equipment) | Metro™ Super Erecta™ shelving |
---|---|
Height (English) | 8 in. |
Height (Metric) | 20.3 cm |
Product Type | Shelf Divider for Wire Shelves |
Material | Stainless Steel |
Product Code | Brand | Width (English) | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Width (English) | Price | Quantity & Availability | ||||||
15996901
|
Metro™
DD24FS |
24 in. |
85.45 €
Each |
Estimated Shipment: 27-08-2025
Log in to see stock. |
||||||
15976901
|
Metro™
DD18FS |
14 in. |
71.55 €
Each |
Estimated Shipment: 27-08-2025
Log in to see stock. |
||||||
Description
- Stainless steel
- 8 in. high
- Attach with spring clips (included)
Specifications
Metro™ Super Erecta™ shelving | |
20.3 cm | |
Stainless Steel |
8 in. | |
Shelf Divider for Wire Shelves |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Metro™ Super Erecta™ Solid Shelving Accessory, Shelf Divider