missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Mettler Toledo™ Economy Series pH and pH/ATC Combination Electrodes
Offer outstanding price/performance ratio. Mettler Toledo Economy Series pH and pH/ATC Combination Electrodes are cost-effective alternative for less-demanding requirements.
129.00 € - 255.00 €
Specifications
Connector Types | BNC |
---|---|
Temperature (Metric) Operating | 0°C to 80°C |
For Use With (Equipment) | pH meter |
Temperature (English) Operating | 0°F to 176°F |
Temperature (Metric) Range | 0°C to 100°C |
Product Code | Brand | Junction | Material | Filling Solution Type | Model | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Junction | Material | Filling Solution Type | Model | Price | Quantity & Availability | |||
10075621
|
Mettler Toledo™
51340242 |
Ceramic | Polysulfone/POM | Gel | LE438 Economy |
251.00 €
Each |
In Stock
Log in to see stock. ![]() |
|||
11997761
|
Mettler Toledo™
51340330 |
Ceramic | Polysulfone/POM | Gel | LE407 Economy |
129.00 €
Each |
In Stock
Log in to see stock. |
|||
10181713
|
Mettler Toledo™
51340331 |
Ceramic | Glass | 3mol/L KCl | LE409 Economy |
154.00 €
Each |
In Stock
Log in to see stock. ![]() |
|||
11907771
|
Mettler Toledo™
51340332 |
Teflon/Glass Sleeve | Glass | 3mol/L KCl | LE420 Economy |
231.00 €
Each |
Estimated Shipment: 15-05-2025
Log in to see stock. |
|||
10536655
|
Mettler Toledo™
51340333 |
Ceramic | Glass | Gel | LE427 Economy |
255.00 €
Each |
In Stock
Log in to see stock. |
|||
Description
- pH: 0 to 14
- Temperature Range: 0° to 80°C (excl. LE427, 0° to 50°C)
- Maintenance-free gel electrolyte (LE407, LE427, LE438)
- Refillable electrolyte (LE409, LE420)
Specifications
BNC | |
pH meter | |
0°C to 100°C |
0°C to 80°C | |
0°F to 176°F | |
47 in. |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Mettler Toledo™ Economy Series pH and pH/ATC Combination Electrodes