missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Micro-Insert, Clear Glass, for Wide Opening Vial
Wide opening vials require Inserts with 6mm diameter.
226.00 € - 1265.00 €
Specifications
Description | Micro Insert |
---|---|
Color | Clear |
Material | Glass |
For Use With (Application) | Micro Sampling |
Product Code | Brand | Volume (Metric) | Height (Metric) | Volume (Metric) Residual | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Height (Metric) | Volume (Metric) Residual | Price | Quantity & Availability | ||||
11777557
|
Fisherbrand™
06 09 0669 |
0.35 mL | 31 mm | <4 μL |
425.00 €
Pack of 1000 |
In Stock
Log in to see stock. |
||||
11762418
|
Fisherbrand™
06 09 0866 |
0.5 mL | 31 mm | <8 μL |
338.00 €
Pack of 1000 |
In Stock
Log in to see stock. |
||||
11752418
|
Fisherbrand™
06 09 0357 |
0.34 mL | 31 mm | <4 μL |
226.00 €
Pack of 1000 |
In Stock
Log in to see stock. ![]() |
||||
11889120
|
Fisherbrand™
06 09 1240 |
0.34 mL | 31 mm | <4 μL |
649.00 €
Pack of 1000 |
In Stock
Log in to see stock. |
||||
11805863
|
Fisherbrand™
06 09 0865 |
0.3 mL | 29 mm | <4 μL |
1265.00 €
Pack of 1000 |
In Stock
Log in to see stock. ![]() |
||||
11878951
|
Fisherbrand™
06 09 1343 |
0.3 mL | 29 mm | <4 μL |
1060.00 €
Pack of 1000 |
In Stock
Log in to see stock. |
||||
Description
- Micro-Insert
- For use with Wide Opening Vials
- Clear
- Glass
Specifications
Micro Insert | |
Clear | |
Glass | |
Micro Sampling |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ Micro-Insert, Clear Glass, for Wide Opening Vial