missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Micro-Insert, Clear Glass, for Wide Opening Vial
195.01 EUR valid until 2025-04-30
Use promo code "24138" to get your promotional price.
Description
- Micro-Insert
- For use with Wide Opening Vials
- Clear
- Glass

Specifications
Micro Insert | |
6 mm | |
0.34 mL | |
<4 μL | |
31 mm | |
Wide Opening Vial |
Clear | |
Glass | |
Micro Sampling | |
Conical Bottom | |
Micro Insert |
Product Suggestions
Customers who viewed this item also viewed.
Viewing 1-4 of
Fisherbrand Focus on glassware and plasticware
File size: 66.4 MB
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ Micro-Insert, Clear Glass, for Wide Opening Vial > conical,0,1 mL Volume,<4 μL residual volume,31 mm height
Spot an opportunity for improvement?Share a Content Correction