missing translation for 'onlineSavingsMsg'
Learn More

SI Analytics™ Micro-Ostwald Viscometer

SI Analytics™ Micro-Ostwald Viscometer is suitable for measuremnts of small liquid quantities even with extreme formation of foam.

Brand:  SI Analytics™ 285404211

Product Code. 15190163

  • 392.00 € / Each
In Stock
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Calibrated, with ring marks, with constant, for manual measurement
  • Ideal for transparent liquids manual measurement, foaming liquids, liquid mixture with highly volatile components, minimum measurement substance and/or rinsing agent quantities, and high-temperature or low temperature measurements
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Micro-Ostwald Viscometer
Yes
0.03
Glass
Manual measurements
1.2 to 18 cSt
0.6 mm diameter
Ring marks
290 mm
2 mL
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

One moment while we fetch your results.
Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
SI Analytics™ Micro-Ostwald Viscometer > Range: 1.2 to 18 mm2/s

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.