missing translation for 'onlineSavingsMsg'
Learn More

Ismatec™ Platinum-Cured Silicone Microbore 2-Stop Tube Sets

Choose the size and formulation to suit your flow rate and application needs.

123.00 €

Specifications

Overall Length (English) 1.25 ft.
Overall Length (Metric) 0.38 m
Hose Barb 3/32 in. Tubing
Maximum Pressure 25.3 psi
View More Specs

Products 2
Product Code Brand Diameter (Metric) Inner Diameter (Metric) Outer Flow Rate Price Quantity & Availability  
Product Code Brand Diameter (Metric) Inner Diameter (Metric) Outer Flow Rate Price Quantity & Availability  
11705159
View Documents
Ismatec™
06421-42
2.06 mm 3.76 mm 130 mL/min.
123.00 €
Pack of 6
Estimated Shipment: 10-03-2025
to see stock.
Add to basket
 
12333760
View Documents
Ismatec™
06421-48
2.79 mm 4.49 mm 200 mL/min.
123.00 €
Pack of 6
Estimated Shipment: 10-03-2025
to see stock.
Add to basket
 
Description

Description

  • Tubing undergoes robust testing to provide optimal performance/pump life hours with peristaltic pump equipment
  • Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
  • Global market leader in range of formulations for most extensive chemical compatibility
Specifications

Specifications

1.25 ft.
0.38 m
3/32 in. Tubing
25.3 psi
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.