missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ SP Scienceware™ Microcentrifuge Tube Racks
Accommodates 0.5ml microcentrifuge tubes on one side while the opposite side holds 1.5ml to 2.0ml microcentrifuge tubes. 96 wells on each side keep tubes upright in an 8 x 12 array.
Brand: Bel-Art™ SP Scienceware™ F18845-0031
118.15 EUR valid until 2025-06-13
Use promo code "24123" to get your promotional price.
This item is not returnable.
View return policy
Description
- Rack colors assist in sample organization and quick visual identification
- Alphanumeric index permits easy tube identification
- Matte side panel accepts tape or direct labeling
- Molded in handles provide a secure grip for transport
- Can be used for freezer storage down to -80°C (-112°F)
- Autoclavable at 121°C (250°F)
- Overall dimensions (L x W x H): 21.3 x 11.4 x 2.7cm (8-3/8 x 4-1/2 x 1-1/16 in.)
Specifications
Matte Side Panel for Labeling | |
No | |
Autoclavable (121°C) | |
Microtubes (96) | |
96 | |
1.5/2.0mL microtubes | |
-80°C | |
213 mm | |
27 mm |
Microtube Rack | |
8 x 12 | |
Assorted | |
Polypropylene | |
Rectangular | |
5/Pk. | |
213 x 114 x 27mm | |
114 mm |
Product Suggestions
Customers who viewed this item also viewed.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Bel-Art™ SP Scienceware™ Microcentrifuge Tube Racks > Color: Nonfluorescent Assorted
Spot an opportunity for improvement?Share a Content Correction