missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ Microcentrifuge Tubes with Attached Screw Caps
Manufactured from polypropylene with polypropylene screw cap. BRAND™ Microcentrifuge Tubes with Attached Screw Caps include a frosted marking area for identification or other purposes. Complies with DIN EN 285 standards. Autoclavable at 121°C (2 bar). Colored polypropylene cap inserts for identification may be purchased separately.
Brand: BRAND™ 780714
234.11 EUR valid until 2024-12-31
Use promo code "23264" to get your promotional price.
This item is not returnable.
View return policy
Description
- Manufactured from polypropylene with polypropylene screw cap.
- Complies with DIN EN 285 standards.
- Frosted marking area allows sample identification or other notations.
- Temperature range: -196°C to 121°C.
- Autoclavable at 121°C (2 bar)
- Colored polypropylene cap inserts for identification may be purchased separately.
Specifications
DIN EN 285 | |
Up to 1.2 mL | |
Polypropylene | |
2 mL | |
Conical bottom | |
–196 to 121°C |
13 mm | |
20,000 G | |
Autoclavable | |
Polypropylene | |
44 mm |