missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ Microcentrifuge Tubes with Attached Screw Caps
Manufactured from polypropylene with polypropylene screw cap. BRAND™ Microcentrifuge Tubes with Attached Screw Caps include a frosted marking area for identification or other purposes. Complies with DIN EN 285 standards. Autoclavable at 121°C (2 bar). Colored polypropylene cap inserts for identification may be purchased separately.
Brand: BRAND™ 780710
233.41 EUR valid until 2024-09-27
Use promo code "21716" to get your promotional price.
This item is not returnable.
View return policy
Description
- Manufactured from polypropylene with polypropylene screw cap.
- Complies with DIN EN 285 standards.
- Frosted marking area allows sample identification or other notations.
- Temperature range: -196°C to 121°C.
- Autoclavable at 121°C (2 bar)
- Colored polypropylene cap inserts for identification may be purchased separately.
Specifications
DIN EN 285 | |
Autoclavable | |
Polypropylene | |
1000/Pk. | |
No |
Polypropylene | |
0.5 mL | |
Self-standing, conical bottom | |
–196 to 121°C | |
Screw Cap |