missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell™ MICROCHEM™ 4000 Avant AIRLine, Model 755
Ansell™ MICROCHEM™ 4000 Avant AIRLine is an encapsulated chemical protective suits for use with air-fed/supplied systems.
845.00 €
Specifications
Product Type | Protective Coveralls |
---|---|
Color | Green |
Certifications/Compliance | EN 374:2003, EN 1073-1:1998, EN 1149-5:2008, EN 14594 |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
15785592
|
Ansell™
GR40T-00755-03 |
Medium |
845.00 €
Pack of 3 |
Estimated Shipment: 07-01-2025
Log in to see stock. |
|||||
15795592
|
Ansell™
GR40T-00755-04 |
Large |
845.00 €
Pack of 3 |
Estimated Shipment: 07-01-2025
Log in to see stock. |
|||||
15705602
|
Ansell™
GR40T-00755-05 |
X-Large |
845.00 €
Pack of 3 |
Estimated Shipment: 07-01-2025
Log in to see stock. |
|||||
Description
- Exceptional protection, over 200 chemicals permeation tested, including chemical warfare agents
- Welded and taped seams, our highest barrier to liquids and particulates
- Panoramic visor design ensures a good field of vision for the wearer
- A range of sleeve options available, including double cuffs and permanently attached chemical protective gloves
- HEPA filter provides secondary protection from airline contamination and a SMC silencer ensures the noise inside the suit is always below 70 dB (even at maximum airflow)
- Suit/Belt mounted regulator complete with a low flow warning whistle the AVANT STS regulator can be mounted on the suit and removed for reuse providing cleaning and decontamination is permissible
- Emergency rip cord permits rapid doffing of the suit in cases of emergency or undue distress to the wearer
- Attached socks with elasticated boot overflap - Socks are designed to be worn inside chemical protective boots with the leg overflap worn outside to reduce the potential for chemical ingress
- Affixed by the wearer and detachable for reuse when appropriate
- Air flow adjustable from 340 L/min to 590 L/min at a working pressure of 3.5 to 5 bar
- Polyester webbing belt with YKK buckle for an assured connection should the airline be snagged or pulled
- Low flow warning whistle
- External connector mount swivels 360°
- A range of external airline connector options are available (contact Ansell Microgard Ltd or your distributor for details)
Specifications
Protective Coveralls | |
Green | |
EN 374:2003, EN 1073-1:1998, EN 1149-5:2008, EN 14594 |